33 x 19-1/2 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in 24K Matte Gold
Rendezvous 33 x 19-1/2 in. No Hole Fireclay 1 Bowl Farmhouse Kitchen Sink in 24K Matte Gold
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Hand-crafted by master Italian artisans from the highest quality fireclay
- Hand glazed before its 3rd firing, with genuine 24k gold, platinum and silver
- Protected with our exclusive, custom formulation sealer for ultimate durability
- Single bowl design provides ample workspace
- Curved apron front design is a unique take on the classic farmhouse look
- UPC/cUPC compliant
- Limited Lifetime Warranty
- Minimum base cabinet size: 36?
Specifications
- ADA Compliant:
- No
- Collection:
- Rendezvous
- Color Finish Category:
- Gold Tones
- Color Finish Name:
- 24K Matte Gold
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Specialty
- Sink Bowl Size:
- 31 in x 17-1/2 in x 9-1/4 in
- Sink Depth:
- 10
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Fireclay
- Sink Size Range:
- 31 in - 36 in
- Sink Size, Overall:
- 33 in x 19-1/2 in
- UPC:
- 816683029241