33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper
Rhapsody 33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Antique Copper
Product Details
Product Details
- Features a bowed apron front for increased usable space in your basin
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Hand-hammered surface provides beautiful texture and visual impact
- Bowed apron front provides a modern take on a classic appearance
- Single basin design provides maximum work space
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- UPC/cUPC compliant
- Center drain location provides optimal drainage capability
Specifications
- ADA Compliant:
- No
- Collection:
- Rhapsody
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- Faucet Included:
- No
- Gauge (metal):
- 16
- Length:
- 33
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Origin:
- Global
- Shape:
- Rectangular
- Sink Bowl Size:
- 29-1/4 in x 16-3/4 in x 9-3/4 in
- Sink Depth:
- 9-3/4
- Sink Installation Type:
- Farmhouse
- Sink Material:
- Copper
- Sink Size Range:
- 31 in - 36 in
- UPC:
- 816683026127
- Width:
- 20-1/2