30 X 11 0 Hole Single Band Copper DU Mount Bar SINK
Rio Chico 30 X 11 0 Hole Single Band Copper DU Mount Bar SINK
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Ideal shape and size for displaying beverages on ice while entertaining
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in or undermount installation
- Pre-installed sound-dampening pads reduce noise
- Standard 3.5" drain opening
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
Specifications
- ADA Compliant:
- No
- Collection:
- Rio Chico
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Location:
- Right
- Drain Opening:
- 3-1/2 in
- Gauge (metal):
- 16 ga
- IAPMO Listed:
- Yes
- Length:
- 30 in
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Shape:
- Rectangular
- Sink Bowl Size:
- 27 in x 8 in x 5-1/4 in
- Sink Installation Type:
- Dual Mount
- Sink Material:
- Copper
- Sink Size Range:
- 26 in - 30.99 in
- Sink Size, Overall:
- 30 in x 11 in
- Type:
- NCPS210
- UPC:
- 817315010644
- Width:
- 11 in