20 in. Drop-in Rectangular Copper Bathroom Sink in Polished Nickel
Tatra 20 in. Drop-in Rectangular Copper Bathroom Sink in Polished Nickel
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Apply MetalProtect to preserve polished nickel finish
- Constructed of 16-gauge copper for lasting elegance and durability
- Rectangular basin gives a classically clean look to your bathroom countertop
- Raised profile shows off beautiful hammered texture
- Drop-in installation simplifies setup
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- 1.5" drain
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tatra
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Polished Nickel
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 20 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 17 in x 13 in
- Sink Depth:
- 4-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Copper
- Sink Size Range:
- Less than 20 in
- UPC:
- 816683025366
- Width:
- 16 in