This product requires certification to purchase.

19 in. Dual Mount Oval Concrete Bathroom Sink in Ash

Native Trails

Tolosa 19 in. Dual Mount Oval Concrete Bathroom Sink in Ash

  • Fast #
  • Part #NNSL1916A
  • Item #7081819
  • Manufacturer Part #NSL1916-A
4.1 out of 5 Customer Rating
Brand image
Native Trails

Tolosa 19 in. Dual Mount Oval Concrete Bathroom Sink in Ash

  • Fast #
  • Part #NNSL1916A
  • Item #7081819
  • Manufacturer Part #NSL1916-A
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Ash Select Color Finish Name

Package Quantity Info:

Each: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Can be installed as an undermount or as a drop-in with a raised profile
  • Oval basin couples functionality with aesthetic appeal
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Tolosa
Color Finish Category:
Greys
Color Finish Name:
Ash
Drain Opening:
1-1/2 in
GSA Approved:
No
IAPMO Listed:
Yes
Length:
19 in
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Oval
Sink Bowl Size:
17 in x 14 in
Sink Depth:
4-3/4 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Concrete
Sink Size Range:
Less than 20 in
UPC:
817315017544
Width:
16 in