19 in. Dual Mount Oval Concrete Bathroom Sink in Slate
Tolosa 19 in. Dual Mount Oval Concrete Bathroom Sink in Slate
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Can be installed as an undermount or as a drop-in with a raised profile
- Oval basin couples functionality with aesthetic appeal
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Tolosa
- Color Finish Category:
- Greys
- Color Finish Name:
- Slate
- Drain Opening:
- 1-1/2
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 19
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Oval
- Sink Bowl Size:
- 17 in x 14 in
- Sink Depth:
- 4-3/4
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Concrete
- Sink Size Range:
- Less than 20 in
- UPC:
- 817315017568
- Width:
- 16