48 in. Floor Mount Vanity in Walnut
Topanga 48 in. Floor Mount Vanity in Walnut
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 48" W x 21.5" D x 33" H
- Two soft-close drawers
- Two adjustable shelves
- Three full extension, soft-close drawers
- Low VOC water-resistant finish
- FSC® certified walnut
Specifications
- ADA Compliant:
- No
- Collection:
- Topanga
- Color Finish Category:
- Browns
- Color Finish Name:
- Walnut
- Depth:
- 21-1/2 in
- Height:
- 33 in
- Installation Type:
- Freestanding
- Material:
- Wood
- UPC:
- 840292205147
- Width:
- 48 in