This product requires certification to purchase.

30 in. Dual Mount Rectangular Copper Bathroom Sink in Brushed Nickel

Native Trails

Trough 30 in. Dual Mount Rectangular Copper Bathroom Sink in Brushed Nickel

  • Fast #
  • Part #NCPS500
  • Item #5115576
  • Manufacturer Part #CPS500
3.7 out of 5 Customer Rating
Brand image
Native Trails

Trough 30 in. Dual Mount Rectangular Copper Bathroom Sink in Brushed Nickel

  • Fast #
  • Part #NCPS500
  • Item #5115576
  • Manufacturer Part #CPS500
3.7 out of 5 Customer Rating

X Points

Color Finish Name: Brushed Nickel Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plated with the highest-quality nickel in the industry
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Drop-in or undermount installation
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Hand-hammered surface provides beautiful texture and visual impact
  • Pre-installed sound-dampening pads reduce noise
  • No faucet holes; requires wall-mount or counter-mount faucet
  • 1.5" drain
  • UPC/cUPC compliant
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
No
Collection:
Trough
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Opening:
1-1/2 in
GSA Approved:
No
Height:
6 in
IAPMO Listed:
Yes
Length:
30 in
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
28 in x 12 in
Sink Depth:
6 in
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Copper
Sink Size Range:
26 in - 30.99 in
UPC:
817315015465
Width:
14 in