36 in. Dual Mount Copper Rectangular Bathroom Sink in Antique Copper
Trough 36 36 in. Dual Mount Copper Rectangular Bathroom Sink in Antique Copper
Product Details
Product Details
- Living finish that will patina over time
- Constructed of 16-gauge copper for lasting elegance and durability
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Hand-hammered surface provides beautiful texture and visual impact
- Drop-in or undermount installation
- Pre-installed sound-dampening pads reduce noise
- No faucet holes; requires wall-mount or counter-mount faucet
- 1.5" drain
- Copper's natural antimicrobial properties help keep your sink clean
- UPC/cUPC compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Trough 36
- Color Finish Category:
- Copper Tones
- Color Finish Name:
- Antique Copper
- Drain Opening:
- 1-1/2
- Height:
- 6
- IAPMO Listed:
- Yes
- Length:
- 36
- Number of Bowls:
- 1
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 34 in x 12 in x 5-1/2 in
- Sink Depth:
- 6
- Sink Installation Type:
- Drop-in, Undermount
- Sink Size Range:
- 31 in - 36 in
- Type:
- NCPS206
- UPC:
- 817315015441
- Vessel Only:
- Yes
- Width:
- 14