48 in. Dual Mount Rectangular Copper Bathroom Sink in Brushed Nickel
Trough 48 in. Dual Mount Rectangular Copper Bathroom Sink in Brushed Nickel
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Plated with the highest-quality nickel in the industry
- Constructed of 16-gauge copper for lasting elegance and durability
- Drop-in or undermount installation
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Hand-hammered surface provides beautiful texture and visual impact
- Pre-installed sound-dampening pads reduce noise
- No faucet holes; requires wall-mount or counter-mount faucet
- Two 1.5" drain openings
- UPC/cUPC compliant
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- Collection:
- Trough
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Drain Opening:
- 1-1/2 in
- GSA Approved:
- No
- IAPMO Listed:
- Yes
- Length:
- 48 in
- NSF Certified:
- No
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Rectangular
- Sink Bowl Size:
- 46 in x 12 in
- Sink Depth:
- 6 in
- Sink Installation Type:
- Drop-in, Undermount
- Sink Material:
- Copper
- Sink Size Range:
- Greater than 36 in
- UPC:
- 817315015489
- Width:
- 14 in