48 in. Drop-in Rectangular Concrete Bathroom Sink in Earth
Trough 4819 48 in. Drop-in Rectangular Concrete Bathroom Sink in Earth
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- Improved sealer! - better protection from stains, scratches and cracks
- Rectangular basin with vertical sides
- Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
- Drop-in installation simplifies setup
- 1.5" drain
- UPC/cUPC compliant
- Covered under Native Trails limited lifetime warranty
- Clean with mild, non-abrasive soap and cleaners
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- Application:
- Residential
- Collection:
- Trough 4819
- Color Finish Category:
- Browns
- Color Finish Name:
- Earth
- Drain Opening:
- 1-3/4 in
- Height:
- 5 in
- Length:
- 48 in
- Number of Bowls:
- 1
- Number of Holes:
- 1 Hole
- Overflow Included:
- No
- Pedestal Only:
- No
- Shape:
- Rectangular
- Sink Bowl Size:
- 44 in x 12 in x 4-3/4 in
- Sink Depth:
- 5-1/2 in
- Sink Installation Type:
- Drop-in
- Sink Material:
- Concrete
- Sink Size Range:
- Greater than 36 in
- UPC:
- 816683026394
- Vessel Only:
- No
- Width:
- 19 in