This product requires certification to purchase.

36 in. Dual Mount Rectangular Stone Bathroom Sink in Ash

Native Trails

Trough 36 in. Dual Mount Rectangular Stone Bathroom Sink in Ash

  • Fast #
  • Part #NNSL3619A
  • Item #4851853
  • Manufacturer Part #NSL3619-A
4.1 out of 5 Customer Rating
Brand image
Native Trails

Trough 36 in. Dual Mount Rectangular Stone Bathroom Sink in Ash

  • Fast #
  • Part #NNSL3619A
  • Item #4851853
  • Manufacturer Part #NSL3619-A
4.1 out of 5 Customer Rating

X Points

Color Finish Name: Ash Select Color Finish Name

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Handcrafted from an innovative blend of concrete and jute fiber
  • IMPROVED SEALER! – Better Protection from stains, scratches and cracks
  • Rectangular basin with vertical sides
  • Trough-shaped basin provides a sleek focal point to modern industrial-inspired bathrooms
  • Drop-in installation simplifies setup
  • 1.5" drain
  • UPC/cUPC compliant
  • Covered under Native Trails limited lifetime warranty
  • Clean with mild, non-abrasive soap and cleaners
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Residential
CARB OTC LEED Compliant:
Yes
Collection:
Trough
Color Finish Category:
Greys
Color Finish Name:
Ash
Drain Opening:
1-1/2
GSA Approved:
Yes
IAPMO Listed:
Yes
Length:
36
NSF Certified:
No
Number of Bowls:
1
Number of Holes:
No Hole
Proposition 65:
WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
32 in x 12 in
Sink Depth:
5
Sink Installation Type:
Drop-in, Undermount
Sink Material:
Stone
Sink Size Range:
31 in - 36 in
UPC:
817315014673
Width:
19