15 x 15 in. Apron Front and Undermount NativeStone® Bar Sink in Pearl
Ventana 15 x 15 in. Apron Front and Undermount NativeStone® Bar Sink in Pearl
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Handcrafted from an innovative blend of concrete and jute fiber
- IMPROVED SEALER! – Better Protection from stains, scratches and cracks
- Finished on all four sides
- Farmhouse-style apron front provides a classic appearance
- Designed for undermount and farmhouse installations
- Center drain location provides optimal drainage capability
- Standard 3.5" drain opening
- UPC/cUPC compliant
Specifications
- ADA Compliant:
- No
- Collection:
- Ventana
- Color Finish Category:
- Whites
- Color Finish Name:
- Pearl
- Drain Location:
- Center
- Drain Opening:
- 3-1/2
- IAPMO Listed:
- Yes
- Length:
- 15
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Proposition 65:
- WARNING: This product can expose you to Silica, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
- Shape:
- Square
- Sink Bowl Size:
- 13 in x 13 in x 7 in
- Sink Depth:
- 8
- Sink Installation Type:
- Farmhouse, Undermount
- Sink Material:
- NativeStone®
- Sink Size Range:
- Less than 20 in
- Sink Size, Overall:
- 15 in x 15 in
- UPC:
- 817315014505
- Width:
- 15