This product requires certification to purchase.

33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Brushed Nickel

Native Trails

Zuma 33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #NCPK590
  • Item #7110779
  • Manufacturer Part #CPK590
5 out of 5 Customer Rating
Brand image
Native Trails

Zuma 33 in. Undermount Farmhouse Copper Single Bowl Kitchen Sink in Brushed Nickel

  • Fast #
  • Part #NCPK590
  • Item #7110779
  • Manufacturer Part #CPK590
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Plated with the highest-quality nickel in the industry
  • Brushed nickel offers a luxurious, low-maintenance upgrade from standard stainless steel
  • Constructed of 16-gauge copper for lasting elegance and durability
  • Hand-hammered surface provides beautiful texture and visual impact
  • Angled apron front provides a modern take on a classic appearance
  • Single basin design provides maximum work space
  • Pre-installed sound-dampening pads reduce noise
  • Standard 3.5" drain opening
  • UPC/cUPC compliant
  • Center drain location provides optimal drainage capability
  • Requires Certification

Specifications

ADA Compliant:
No
Application:
Residential
Collection:
Zuma
Color Finish Category:
Nickel Tones
Color Finish Name:
Brushed Nickel
Drain Location:
Center
Drain Opening:
3-1/2 in
Gauge (metal):
16 ga
IAPMO Listed:
Yes
Length:
33 in
Number of Bowls:
1
Number of Holes:
No Hole
Origin:
Global
Proposition 65:
WARNING: This product can expose you to Nickel, which is known to the State of California to cause cancer. For more information go to: www.P65Warnings.ca.gov.
Shape:
Rectangular
Sink Bowl Size:
30 in x 18-3/4 in x 10 in
Sink Depth:
10-1/2 in
Sink Installation Type:
Farmhouse, Undermount
Sink Material:
Copper
Sink Size Range:
31 in - 36 in
UPC:
817315017186
Width:
22 in