This product requires certification to purchase.

NATURAL GAS CONVERSION KIT 13086LP-BGE

NATURAL GAS CONVERSION KIT 13086LP-BGE

  • Fast #
  • Part #RG000402
  • Item #12123301
  • Manufacturer Part #G0004-02
4.8 out of 5 Customer Rating
Brand image

NATURAL GAS CONVERSION KIT 13086LP-BGE

  • Fast #
  • Part #RG000402
  • Item #12123301
  • Manufacturer Part #G0004-02
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Convert propane fire pit to natural gas
  • Compatible with the Real Flame® Scottsdale propane fire pit (13086LP)
  • 10'L x 1/2"Diameter NG hose and quick-connect, 4.6mm orifice, D19 clip, 1/2" to 3/8" reducer fitting, NG conversion plaque and instruction manual
  • Rust and weather resistant
  • Must be installed by a certified natural gas technician
  • CSA certified
  • Requires Certification

Specifications

Color Finish Name:
Grey
Height:
1/2 in
Length:
1/2 in
Material:
Brass, Plastic, Stainless Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Type:
RG000402
Width:
0-1/2 in