This product requires certification to purchase.

1/4 in. Hose

NAVAC

1/4 in. Hose

  • Fast #
  • Part #NNHB2
  • Item #8035541
  • Manufacturer Part #NBH2
5 out of 5 Customer Rating
Brand image
NAVAC

1/4 in. Hose

  • Fast #
  • Part #NNHB2
  • Item #8035541
  • Manufacturer Part #NBH2
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification

Specifications

CE Approved:
No
Color Finish Name:
Black
Diameter:
1/2 in
ETL Listed:
No
Fitting Size 1:
1/2 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/2 in x 1/4 in
Length:
6 ft
NSF Certified:
No
Pressure - High:
640
Pressure - Maximum:
3200 psi
Product Type:
Hose
Smart Home Enabled:
No
Tool Type:
Hose
UL Listed:
No
UPC:
811245030680