1/4 in. Valve Cores 5/pk
1/4 in. Valve Cores 5/pk
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Documents
Specifications
- Diameter:
- 1/4 in
- Material:
- Brass
- Product Type:
- Valve Core
- UPC:
- 811245032653