This product requires certification to purchase.

1/8 - 3/4 x 2 x 1 in. Aluminum Alloy Tubing Cutter

NAVAC

1/8 - 3/4 x 2 x 1 in. Aluminum Alloy Tubing Cutter

  • Fast #
  • Part #NNTC6
  • Item #9551113
  • Manufacturer Part #NTC6
4.2 out of 5 Customer Rating
Brand image
NAVAC

1/8 - 3/4 x 2 x 1 in. Aluminum Alloy Tubing Cutter

  • Fast #
  • Part #NNTC6
  • Item #9551113
  • Manufacturer Part #NTC6
4.2 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Sharp and durable
  • One extra blade supplied
  • Easy cutting and better quality
  • Short cut for flare ends, saving copper
  • Light weight, easy to carry and use
  • Requires Certification

Specifications

Cutting Capacity:
1/8 in - 3/4 in
Height:
1-1/5 in
Length:
2 in
Material:
Aluminum Alloy
Tool Type:
Tubing Cutter
UPC:
811245030406
Weight:
2 lb
Width:
1 in