1/4 in. Flared Micron Vacuum Gauge
1/4 in. Flared Micron Vacuum Gauge
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Ergonomic design
- Precision vacuum sensor
- Large backlit display
- Buzzing alert
- It uses the pirani high-precision vacuum sensor to precisely measure vacuum levels
- Digital display affords a comprehensive view of vacuum conditions
- When reaching the preset vacuum level, it will buzz as a reminder
- When the vacuum level decreases from the preset vacuum level, it will buzz rapidly and flash the backlit to warn of leaks
Specifications
- Battery Size:
- AA
- CE Approved:
- No
- End Connection 1:
- Flare
- End Connection 2:
- Flare
- End Connections:
- Flare
- Fitting Size 1:
- 1/4
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 1/4 in
- NSF Certified:
- No
- Power Source:
- Battery
- Pressure - Maximum:
- 72 psi
- Product Type:
- Vacuum Gauge
- Smart Home Enabled:
- No
- Temperature Range:
- 32 to 122 Deg F (0 to 50 Deg C)
- Tool Type:
- Gauge
- UL Listed:
- No
- UPC:
- 811245030062
- Weight:
- 4.5
- Width:
- 2-1/5