This product requires certification to purchase.

14 psi Pressure Gauge

NAVAC

14 psi Pressure Gauge

  • Fast #
  • Part #NNMV1S
  • Item #10084375
  • Manufacturer Part #NMV1S
4.3 out of 5 Customer Rating
Brand image
NAVAC

14 psi Pressure Gauge

  • Fast #
  • Part #NNMV1S
  • Item #10084375
  • Manufacturer Part #NMV1S
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • This micron gauge uses Pirani high-precision vacuum sensor to accurately measure vacuum levels.
  • Digital display provides a comprehensive view of vacuum conditions.
  • It features a rechargeable battery and compact design.
  • Requires Certification

Specifications

Battery Type:
Li-ion (Lithium-ion)
Power Source:
Battery
Pressure - High:
14
Temperature Range:
32 to 122 Deg F (0 to 50 Deg C)
UPC:
811245031540
Weight:
4.5 oz