3/8 in. SAE Brass CAP W/ Gasket 3/PK
3/8 in. SAE Brass CAP W/ Gasket 3/PK
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
Documents
Specifications
- End Connection 1:
- SAE
- End Connection 2:
- SAE
- End Connections:
- SAE
- Fitting Size 1:
- 3/8
- Fitting Size 2:
- 3/8
- Fitting Sizes:
- 3/8 in
- Fitting Type:
- Cap
- Material:
- Brass
- Origin:
- Global
- Type:
- NF3007
- UPC:
- 811245032646