5/16 x 1/4 in. Valve Core Removal Tool
This product has been replaced by
Manufacturer Part #NVR2
5/16 x 1/4 in. Valve Core Removal Tool
Product Details
Product Details
Documents
Specifications
- CE Approved:
- No
- ETL Listed:
- No
- Fitting Size 1:
- 5/16
- Fitting Size 2:
- 1/4
- Fitting Sizes:
- 5/16 in x 1/4 in
- NSF Certified:
- No
- Number of Tools Included:
- 1
- Product Type:
- Valve Core Removal Tool
- Smart Home Enabled:
- No
- Tool Type:
- Recovery Tool
- UL Listed:
- No
- UPC:
- 811245030666