This product requires certification to purchase.

5 ft. Refrigerant Hose without Ball Valve

NAVAC

5 ft. Refrigerant Hose without Ball Valve

  • Fast #
  • Part #NNH5L
  • Item #11522424
  • Manufacturer Part #NH5L
3.6 out of 5 Customer Rating
Brand image
NAVAC

5 ft. Refrigerant Hose without Ball Valve

  • Fast #
  • Part #NNH5L
  • Item #11522424
  • Manufacturer Part #NH5L
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 1/4 in SAE fittings with 45° bend on one end
  • Leak-proof eight sided crimp
  • 800 psi working pressure, 400 psi burst pressure
  • Universal replaceable gasket
  • Adjustable depressor
  • Reverse threaded for A2L
  • Requires Certification
  • A2L Compatible

Documents


Specifications

A2L Compatible:
Yes
Color Finish Name:
Orange
Diameter:
1/4 in
Fitting Size 1:
1/4 in
Fitting Size 2:
1/4 in
Fitting Sizes:
1/4 in
Length:
5 ft
Pressure - High:
800
Pressure - Low:
0
Pressure - Maximum:
800 psi
Pressure - Minimum:
0 psi
Product Type:
Hose
Refrigerant:
R-410A
UPC:
811245033643