7/8 in. Tube Expander
7/8 in. Tube Expander
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Foldable design for portability
- Simply structure for expanding copper tubing
Documents
Specifications
- Diameter:
- 7/8
- Power Source:
- Manual
- Tool Type:
- Expander
- UPC:
- 811245030383
- Weight:
- 0.88