This product requires certification to purchase.

Aluminum Manifold Guage without Hoses

NAVAC

Aluminum Manifold Guage without Hoses

  • Fast #
  • Part #NN2A4
  • Item #9400328
  • Manufacturer Part #N2A4
5 out of 5 Customer Rating
Brand image
NAVAC

Aluminum Manifold Guage without Hoses

  • Fast #
  • Part #NN2A4
  • Item #9400328
  • Manufacturer Part #N2A4
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Accurate - precision pressure gauge with class 1 accuracy
  • Impact-resistant design, durable rubber cover
  • Aluminum body with 1/4 turn ball valve handle
  • Reliable, efficient and durable, better work experience
  • Folding hook - hidden hook design, easy-to-transport
  • Four refrigerants for wider applications
  • 3-1/8 in large dial for easy reading
  • Commonly used refrigerants on outer rings for better reading
  • Requires Certification

Documents


Specifications

Diameter:
3-1/8 in
Material:
Aluminum
Pressure - Maximum:
800 psi
Product Type:
Manifold Gauge
Refrigerant:
R-134A, R-22, R-410A, R-404A
Type:
NN2A4
UPC:
811245031397