This product requires certification to purchase.

6Ft Big Boy Rec Hose 3/8X3/8

NAVAC

Big Boy 6Ft Big Boy Rec Hose 3/8X3/8

  • Fast #
  • Part #NNHR38AB
  • Item #11522426
  • Manufacturer Part #NHR38AB
5 out of 5 Customer Rating
Brand image
NAVAC

Big Boy 6Ft Big Boy Rec Hose 3/8X3/8

  • Fast #
  • Part #NNHR38AB
  • Item #11522426
  • Manufacturer Part #NHR38AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

  • Requires Certification

Documents

Dimensions & Measurements
Diameter
3/8 in
Fitting Size 1
1/4 in
Fitting Size 2
3/8 in
Fitting Sizes
1/4 in x 3/8 in
Length
6 ft
Pressure - Maximum
460 psi
Characteristics & Features
Collection
Big Boy
Color Finish Name
Orange
Electrical & Operational Information
Pressure - High
460
Warranty & Product Information
Product Type
Recovery Hose
Type
NNHR38AB
UPC
811245033827