Deluxe Mini-Split Tool Kit
This product has been replaced by
Manufacturer Part #NKS2
BreakFree® Deluxe Mini-Split Tool Kit
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
Documents
Specifications
- Battery Type:
- Lithium
- Collection:
- BreakFree®
- Power Source:
- Battery
- Type:
- NNKS1
- UPC:
- 811245031625
- Volts:
- 7.4V
- Weight:
- 2.9 lb