Brushless DC Recovery Unit - A2L Compatible
Brushless DC Recovery Unit - A2L Compatible
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Fastest in direct vapor for R-410A, R22 - UL verified recovery rate, best performance in its class
- Twin cylinder with two-row oversized condenser - fast recovery
- Brushless DC motor - light and more efficient
- Oil-free compressor - suitable for all commonly used refrigerants
- Large backlit display - easy-to-read large LCD display, backlit for clarity
- Purge function - prevent mixing of various refrigerants
Documents
Specifications
- AMP:
- 11
- Height:
- 11-7/10 in
- Length:
- 14-1/2 in
- Pressure - Maximum:
- 558 psi
- Product Type:
- Brushless DC Recovery Unit
- Type:
- NNRDD
- UPC:
- 811245030635
- Volts:
- 115V
- Width:
- 9-9/10 in