Dual Stage 7 CFM Vacuum Pump
Dual Stage 7 CFM Vacuum Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Dual voltage expanded application
- Dual stage integrated cylinder design - high ultimate vacuum, high-reliability
- Lifting hook - safe and convenient for roof top use
- Internal check valve prevent oil backflow
- Forced oil circulation - improved efficiency and durability
Specifications
- CFM:
- 7 ft3/min
- Capacity:
- 15 um
- Height:
- 11-3/10 in
- Horsepower:
- 3/4 hp
- Length:
- 14 in
- Pump Stage:
- 2
- UPC:
- 811245031144
- VA Cat 60 Hz:
- 230
- Volts:
- 115/230V
- Width:
- 5 in