This product requires certification to purchase.

A2L Manifold Gauge with Digital Display

NAVAC

Flex72 A2L Manifold Gauge with Digital Display

  • Fast #
  • Part #NN2D72
  • Item #11523300
  • Manufacturer Part #N2D72
4 out of 5 Customer Rating
Brand image
NAVAC

Flex72 A2L Manifold Gauge with Digital Display

  • Fast #
  • Part #NN2D72
  • Item #11523300
  • Manufacturer Part #N2D72
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • One gauge for 72 refrigerants, no need for multiple gauges
  • Save money, save space, save time
  • Class 0.4 accuracy
  • Precision at a glance
  • Reliable, efficient and durable
  • Better work experience
  • Easy-to-read
  • Auto power off
  • Impact-resistant design
  • Durable rubber cover
  • Requires Certification
  • A2L Compatible


Specifications

A2L Compatible:
Yes
Collection:
Flex72
Pressure - High:
720
Pressure - Maximum:
720 psi
Product Type:
Manifold Gauge
Refrigerant:
R-410A
Type:
NN2D72
UPC:
811245033346