This product requires certification to purchase.

Hydraulic Tube Expander Kit

NAVAC

Hydraulic Tube Expander Kit

  • Fast #
  • Part #NNTE11H2
  • Item #10417227
  • Manufacturer Part #NTE11H2
3.9 out of 5 Customer Rating
Brand image
NAVAC

Hydraulic Tube Expander Kit

  • Fast #
  • Part #NNTE11H2
  • Item #10417227
  • Manufacturer Part #NTE11H2
3.9 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Vacuum sealed hydraulic system, no oil change needed
  • Easy expansion with extended lever
  • Suitable for large diameter copper
  • Tube released at final trigger compression
  • Built-in manual relief button
  • Quick operation, fewer handle compressions
  • Easy one hand operation, convenient for narrow spaces
  • Quarter-turn head design, quick to attach/remove
  • Requires Certification
Dimensions & Measurements
Diameter
1-1/8 in
Weight
2.3 lb
Warranty & Product Information
Product Type
Hydraulic Tube Expander
Type
NNTE11H2
UPC
811245033124