Dual Cylinder Recovery Unit
PRO Dual Cylinder Recovery Unit
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Small and lightweight only 20.3 lb
- Easy-to-store and carry
- Soft and easy starting
- Compact and efficient
- Twin cylinder
- Large condenser
- Full-tank, overload and high-pressure protection
- Easy-to-use
- Prevent mixing of various refrigerants
- Suitable for all common refrigerants
-
A2L Compatible
Specifications
- A2L Compatible:
- Yes
- CSA Certified:
- Yes
- Collection:
- PRO
- Height:
- 9-3/5 in
- Horsepower:
- 1 hp
- Length:
- 12-1/5 in
- Pressure - High:
- 558
- Pressure - Maximum:
- 558 psi
- Product Type:
- Refrigerant Recovery Unit
- RPM:
- 3000
- Refrigerant:
- R-410A
- UPC:
- 811245033414
- Volts:
- 115V
- Weight:
- 20.3 lb
- Width:
- 9-2/5 in