1 in. x 1-1/2 in. FNPT x Sweat Stainless Steel Manifold Kit
This product has been replaced by
Manufacturer Part #30026576B
1 in. x 1-1/2 in. FNPT x Sweat Stainless Steel Manifold Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60Product Details
Product Details
- Valve kit
- Dielectric union connections
- Stainless steel
- PRV/air vent/LWCO adaptor tree
- Threaded connection adaptor with clip and LWCO plug
Specifications
- End Connection 1:
- FNPT
- End Connection 2:
- Sweat
- End Connections:
- FNPT x Sweat
- Height:
- 16 in
- Material:
- Stainless Steel
- UPC:
- 884954282695
- Width:
- 14-2/5 in