180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
180 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 12Product Details
Product Details
- Stainless Steel HEX
- Outdoor Only
- Residential & Commercial Applications
- Integrated Control Panel
Specifications
- Application:
- Residential, Commercial
- BTU:
- 180000
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Condensing:
- No
- Depth:
- 9-3/10
- Duct Size:
- 3 in x 5 in
- Emission:
- Low NOx
- Energy Star Compliant:
- No
- Flow Rate:
- 6.6 gpm
- Fuel Type:
- Propane
- Height:
- 23
- Indoor Outdoor:
- Outdoor
- MBH:
- 180
- Maximum Temperature:
- 140
- Minimum Temperature:
- 98
- NSF:
- NSF 5
- NSF Certified:
- Yes
- Power Source:
- Gas
- Pressure - Low:
- 15
- Pressure - Maximum:
- 150 psi
- Temperature Range:
- 98 to 140 Deg F
- Type:
- NNHW700180SELP
- UPC:
- 884954937540
- Uniform Energy Factor (UEF):
- 0.81
- Volts:
- 120V
- Water Connection Size:
- 3/4
- Water Heater Type:
- Tankless
- Weight:
- 60
- Width:
- 14