3/4 in. Union x FPT Valve Kit
This product has been replaced by
Manufacturer Part #GXXX002139
3/4 in. Union x FPT Valve Kit
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 6-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Works with all Navien tankless water heaters
-
Lead Law Compliant
Specifications
- Brand Model Compatibility:
- NPE-Standard Condensing Tankless Water Heaters
- End Connection 1:
- Union
- End Connection 2:
- FPT
- End Connections:
- Union x FPT
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 884954888026
- Valve Size:
- 3/4 in