45 Degree Elbow for NPN Series Water Heaters
NaviVent™ 45 Degree Elbow for NPN Series Water Heaters
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- 3"x5" concentric venting for NPN-U series tankless water heater
Documents
Specifications
- Brand Model Compatibility:
- NPN Series
- Collection:
- NaviVent™
- ETL Listed:
- No
- Elbow Degree:
- 45 DD
- Fitting Size 1:
- 3-3/20 in
- Fitting Size 2:
- 5 in
- Fitting Sizes:
- 3-3/20 in x 5 in
- Fitting Type:
- Elbow
- Height:
- 6-9/10 in
- IAPMO Listed -:
- No
- NSF Certified:
- No
- Product Type:
- Elbow
- UL Listed:
- No
- Vent Type:
- Concentric