This product requires certification to purchase.

50 gal. Hybrid Electric Heat Pump Water Heater

Navien

50 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #NNWP50050
  • Item #11782665
  • Manufacturer Part #NWP500-50
3.1 out of 5 Customer Rating
Brand image
Navien

50 gal. Hybrid Electric Heat Pump Water Heater

  • Fast #
  • Part #NNWP50050
  • Item #11782665
  • Manufacturer Part #NWP500-50
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Stainless Steel Tank
  • Top and Side Connections
  • Demand Response Ready CTA-2045 Port
  • Built-in WiFi
  • Quiet operation, less than 45dB
  • Energy Star Rating
  • 5 Operation Modes
  • Easy to Use Multi-line LED Control Panel
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Capacity
50 gal
Diameter
21-7/10 in
Height
63 in
Pressure - Maximum
150 psi
Water Connection Size
3/4 in
Water Heater Capacity Range
41 - 50 gal
Characteristics & Features
Lining of Tank
Stainless Steel
Number of Elements
2
Water Heater Type
Heat Pump
Electrical & Operational Information
First Hour Rating
65
Maximum Temperature
150
Minimum Temperature
95
Volts
208/240V
Warranty & Product Information
CEC Compliant
For Sale in CA
Energy Star Compliant
Yes
Type
NNWP50050
UPC
884954967592