This product requires certification to purchase.

97% AFUE - 80k BTU -Upflow - Gas Furnace -

Navien

97% AFUE - 80k BTU -Upflow - Gas Furnace -

  • Fast #
  • Part #NNPF700080U3BH
  • Item #11672623
  • Manufacturer Part #NPF700-080U3BH
4.3 out of 5 Customer Rating
Brand image
Navien

97% AFUE - 80k BTU -Upflow - Gas Furnace -

  • Fast #
  • Part #NNPF700080U3BH
  • Item #11672623
  • Manufacturer Part #NPF700-080U3BH
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 4
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • HVAC equipment products sold to licensed contractors only. Products sold in select areas only, please contact your local branch for availability in your area.
  • 15-100% Variable Capacity
  • 97% AFUE
  • 1.5-3T Cooling Airflow
  • Requires Certification

Specifications

AFUE:
97
AMP:
10.9
BTU:
80000
BTU Heat Rating:
80000 Btu/h
Blower Type:
Direct Drive
CFM:
1200
Coil Type:
Aluminum Fin
Condensing:
Yes
Configuration:
Upflow
Energy Star Compliant:
Yes
Fan Speeds:
Variable
Flue Size:
2
Flue Type:
PVC
Fuel Type:
Natural Gas, Propane
Horsepower:
1/2 hp
Ignition System:
Spark Ignition
Input (MBH):
80
MBH:
80
Max Fuse Size:
15
Phase:
Single Phase
Power Source:
Gas
Tonnage:
1.5-3.0 Ton
Type:
NNPF700080U3BH
UPC:
884954957876
Vent Type:
Direct Vent/Non Direct Vent