Air Filter
Air Filter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Prevents scale buildup in pipes
- Extends equipment lifespan
- Salt-free water treatment solution
- Easy installation and maintenance
- Compatible with PeakFlow A system
Specifications
- Filter Type:
- Media
- Maximum Temperature:
- 100
- Product Type:
- Air Filter
- Proposition 65:
- WARNING: Cancer and/or Reproductive Harm - www.P65Warnings.ca.gov
- UPC:
- 775600014015