Circulator Pump for NCB-E Series Condensing Combi-Boiler
Circulator Pump for NCB-E Series Condensing Combi-Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- Recirculation pump
Specifications
- Energy Star Compliant:
- No
- IAPMO Listed:
- No
- NSF Certified:
- No
- Product Type:
- Circulator Pump
- UL Listed:
- No
- UPC:
- 884954039084