FT CONDENSING COMBI 210 MBTU DHW / 175 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED
FT CONDENSING COMBI 210 MBTU DHW / 175 MBTU BLR / FIELD CONVERTIBLE TO LP / RAL ADAPTER INCLUDED
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 8-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- 15:1 TDR DHW
- 95% AFUE
- VENTING 2" UP TO 65'; 3" UP TO 150'
-
Green
Documents
Specifications
- AFUE:
- 95.00 %
- AMP:
- 15
- ASME:
- ASME-H
- BTU:
- 175000
- BTU Heat Rating:
- 140000 Btu/h
- Boiler Type:
- Combination Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Condensing:
- Yes
- Depth:
- 17-3/10 in
- ENERGY STAR URL:
- https://www.energystar.gov/productfinder/product/certified-boilers/results?formId=df24d216-069e-4614-82ac-4d200356553b&scrollTo=1100&search_text=&fuel_type_filter=&brand_name_isopen=1&can_integrate_hot_water_heating_filter=&markets_filter=United+States&zip_code_filter=&product+types+to+select=Select+a+Product+Category&sort_by=efficiency_afue&sort_direction=desc&page_number=0&lastpage=0&brand_name_filter=Navien
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 33-1/2 in
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 175000 MBH
- Media:
- Hot Water
- NSF Certified:
- Yes
- Phase:
- Single Phase
- UPC:
- 884954966793
- Vent Type:
- Direct Vent
- Volts:
- 120V