This product requires certification to purchase.

10 in. Gas Vent Pipe

Navien

NaviVent™ 10 in. Gas Vent Pipe

  • Fast #
  • Part #NGXXX001896
  • Item #7962425
  • Manufacturer Part #GXXX001896
5 out of 5 Customer Rating
Brand image
Navien

NaviVent™ 10 in. Gas Vent Pipe

  • Fast #
  • Part #NGXXX001896
  • Item #7962425
  • Manufacturer Part #GXXX001896
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Concentric 3" x 5" venting
  • For non-condensing NPN and NHW tankless water heaters
  • Vent Pipe Extension - 10"
  • Requires Certification

Documents


Specifications

Diameter:
5 in
Length:
10 in
Product Type:
Vent Pipe Extension
UPC:
884954220970
Water Heater Type:
Tankless