High Efficiency - Condensing - Combi Gas Boiler - 110 MBH - 15:1 DHW

You last purchased this on
 
Navien

NCB-H Series High Efficiency - Condensing - Combi Gas Boiler - 110 MBH - 15:1 DHW

This product requires certification to purchase.
Brand image
You last purchased this on
 
Navien

NCB-H Series High Efficiency - Condensing - Combi Gas Boiler - 110 MBH - 15:1 DHW

  • Fast #
  • Part #NNCB240110H
  • Item #9305454
  • Manufacturer Part #NCB240/110H
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Half-inch gas pipe capable up to 24'
  • Built-in temperature control and display
  • Easy installation and 2" PVC venting capable
  • Built-in Zone control for up to three zone pumps or 3 zone valves allows for quick and easy system integration.
  • Input: DHW 199 MBH
  • 2" or 3" venting options up to 150" with PVC, CPVC, PP and SS venting options provide ample installation options.
  • BTU heat rating for space heating: 110,000 btu/h
  • Field gas convertible
  • Vent installation device (VID)
  • Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability.
  • Requires Certification

Documents


Specifications

AFUE:
95.00 %
AMP:
15
ANSI:
ANSI Z21.13
ASME:
ASME H
Application:
Residential
Automatic Shut-Off:
Yes
BTU:
100000
BTU Heat Rating:
102000 Btu/h
Boiler Type:
Combi Boiler
Brand Model Compatibility:
NCB-H
CARB OTC LEED Compliant:
No
CSA Certified:
CSA 4.9
Case Material:
Steel
Collection:
NCB-H Series
Color Finish Category:
Whites
Color Finish Name:
White
Condensing:
Yes
Depth:
12-4/5 in
Display Type:
LCD
ETL Listed:
No
Energy Star Compliant:
Yes
Flow Rate:
5.1 gpm
Flue Size:
3
Flue Type:
PVC
Fuel Type:
Natural Gas, Propane
GSA Approved:
No
Green Product:
Yes, Energy Star
Hardware Included:
Yes
Height:
29-3/10 in
IAPMO Listed -:
No
ISO:
No
Ignition System:
Electronic Ignition
Indoor Outdoor:
Indoor
Inlet Outlet:
3/4 in
Inlet Service Size:
1 in
Input (MBH):
110 MBH
Installation Type:
Wall Mount
Length:
17-3/10 in
MBH:
100
Material:
Carbon Steel, Stainless Steel
Media:
Hot Water
NSF:
No
NSF Certified:
Yes
Origin:
Global
Plug Included:
Yes
Pressure - High:
150
Pressure - Low:
15
Product Type:
Boiler
Programmability:
Programmable
Return Pipe Connection:
1 in
SCAQMD Compliant:
Yes
Smart Home Compatibility:
NaviLink
Smart Home Enabled:
Yes
Supply Pipe Connection Size:
1/2 in
Temperature Range:
77 to 185 Deg F (25-85 Deg C)
Touch Screen -:
No
Type:
NNCB210E
UL Listed:
No
Vent Type:
Direct Vent
Volts:
120V
WIFI Enabled:
Yes
Watts:
200 W
Weight:
96 lb
Width:
17-3/10 in