High Efficiency - Condensing - Combi Gas Boiler - 80 MBH
This product has been replaced by
Manufacturer Part #NCB190/080H
NCB Series High Efficiency - Condensing - Combi Gas Boiler - 80 MBH
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Easy installation and 2" PVC venting capable
- Half-inch gas pipe capable up to 24'
- Built-in temperature control and display
- Field gas convertible
- BTU heat rating for space heating: 80,000 btu/h
- Input (MBH) for space heating: 150 MBH (DHW)
-
Green
Documents
Specifications
- AFUE:
- 95
- AMP:
- 2
- ANSI:
- Yes
- Application:
- Residential
- BTU:
- 80000
- BTU Heat Rating:
- 75000 Btu/h
- Brand Model Compatibility:
- NPE-A and NPE-S Series Tankless Water Heaters
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- Yes
- Collection:
- NCB Series
- Condensing:
- Yes
- Depth:
- 12
- Energy Star Compliant:
- Yes
- Flow Rate:
- 3.4 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 28
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 80 MBH
- Installation Type:
- Wall Hung
- Length:
- 12
- MBH:
- 80
- Material:
- Carbon Steel, Stainless Steel
- NSF Certified:
- No
- Power Source:
- Gas
- Pressure - Maximum:
- 150 psi
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1/2
- UL Listed:
- No
- UPC:
- 884954966083
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Watts:
- 200
- Width:
- 17