175K BTU - High Capacity - Condensing Fire Tube Boiler - 95%
NFB-H Series 175K BTU - High Capacity - Condensing Fire Tube Boiler - 95%
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4Product Details
Product Details
- 2" up to 60 ft and 3" up to 150, PVC, CPVC, PP, SS
- Common venting up to 8 boilers and cascading up to 16 boilers
- Patented SS firetube heat exchanger w/non-metallic condensate dish
- Built-in 3 zone valves and 3 zone pumps controls
- 10:1 turndown ratio
- 15 yr HX, 5 yr parts, 1 yr labor residential warranty
- 10 yr HX, 3 yr parts, 1 yr labor commercial warranty
- Direct venting (2 pipes) and non-direct venting (1 pipe)
- Approved for high elevation up to 10,100 ft
- Glycol up to 50%
-
Green
Specifications
- AFUE:
- 95
- AMP:
- 15
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 175000
- BTU Heat Rating:
- 160000 Btu/h
- Boiler Type:
- Gas Boiler
- Brand Model Compatibility:
- NFB
- CSA Certified:
- CSA B149.1
- Capacity:
- 4.5 gal
- Collection:
- NFB-H Series
- Condensing:
- Yes
- Depth:
- 17-3/10
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT x NPT
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 27-3/5
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 175 MBH
- Installation Type:
- Wall Mount
- MBH:
- 175
- Material:
- Carbon Steel, Stainless Steel
- NSF:
- No [delete]
- NSF Certified:
- No
- Power Source:
- Electric, Gas
- Pressure - Maximum:
- 80 psi
- Return Pipe Connection:
- 1-1/4
- Supply Pipe Connection Size:
- 1-1/4
- UL Listed:
- No
- UPC:
- 884954919171
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-3/10