175K BTU - High Efficiency - Condensing Combi-Boiler - 15:1 DHW
This product has been replaced by
Manufacturer Part #NFC-250/175H, RAL
NFC-H Series 175K BTU - High Efficiency - Condensing Combi-Boiler - 15:1 DHW
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 4Product Details
Product Details
- Patented Stainless Steel Fire Tube Heat Exchanger with up to 11:1 turn down ratio reduces cycling and energy waste while extending the life of the boiler.
- Built-in temperature control and display
- Field gas convertible
- 5 modes of external DHW recirculation control built-in allow for scheduling, always-on, intelligent, hot button or Aquastat control from the units controls.
- Input: DHW 210 MBH
- 2" or 3" venting options up to 150" with PVC, CPVC, PP and SS venting options provide ample installation options.
- Built-in Zone control for up to three zone pumps or 3 zone valves allows for quick and easy system integration.
- Cascade up to 16 units, one NFC combi and up to 15 NPE tankless, for expanded DHW capability.
- Vent installation device (VID)
-
Green
Documents
Specifications
- AFUE:
- 95
- AMP:
- 15
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial, Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 175000
- BTU Heat Rating:
- 161000 Btu/h
- Boiler Type:
- Combi Boiler
- Brand Model Compatibility:
- NFC-H
- CSA Certified:
- CSA 4.9
- Capacity:
- 4.5 gal
- Collection:
- NFC-H Series
- Condensing:
- Yes
- Depth:
- 17-3/10
- Energy Star Compliant:
- Yes
- Flow Rate:
- 5.4 gpm
- Fuel Type:
- Natural Gas, Propane
- Height:
- 33-1/2
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 175 MBH
- Installation Type:
- Wall Mount
- Length:
- 17-3/10
- MBH:
- 175
- Material:
- Stainless Steel
- Media:
- Hot Water
- NSF:
- No
- NSF Certified:
- Yes
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1/2
- UL Listed:
- Yes
- UPC:
- 884954919195
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17-3/10
- Zones:
- 3