This product requires certification to purchase.

55 MBH - High Efficiency Condensing - Heating Boiler

Navien

NHB-H Series 55 MBH - High Efficiency Condensing - Heating Boiler

  • Fast #
  • Part #NNHB055H
  • Item #10262770
  • Manufacturer Part #NHB055H
5 out of 5 Customer Rating
Brand image
Navien

NHB-H Series 55 MBH - High Efficiency Condensing - Heating Boiler

  • Fast #
  • Part #NNHB055H
  • Item #10262770
  • Manufacturer Part #NHB055H
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 12
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • 7:1 TDR
  • 95% AFUE
  • 2" venting up to 65' and 3" venting up to 150'
Product Information
  • Requires Certification
  • Green

Documents

Dimensions & Measurements
Depth
24 in
Height
24 in
Length
12 in
Return Pipe Connection
1 in
Supply Pipe Connection Size
1 in
Width
17 in
Characteristics & Features
AFUE
95 %
Boiler Type
High Efficiency Boiler
Collection
NHB-H Series
Installation Type
Indoor
Material
Carbon Steel, Stainless Steel
Vent Type
Direct Vent
Electrical & Operational Information
BTU
55000
BTU Heat Rating
51000 Btu/h
Condensing
Yes
Emission
Low NOx
Fuel Type
Natural Gas, Propane
Ignition System
Electronic Ignition
Input (MBH)
55 MBH
MBH
55
Volts
120V
Warranty & Product Information
ANSI
ANSI Z223.1
Application
Commercial, Residential
ASME
ASME H
CEC Compliant
For Sale in CA
CSA Certified
CSA B149.1
Energy Star Compliant
Yes
NSF Certified
No
UPC
884954939452