80 MBH - High Efficiency Condensing - Heating Boiler
NHB-H Series 80 MBH - High Efficiency Condensing - Heating Boiler
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 12Product Details
Product Details
- Super condensing efficiency
- Dual stainless steel heat exchangers
- SCH40, 2" PVC venting up to 60'
- 1/2" gas pipe up to 40'
- TDR up to 10:1
- Integrated controls
-
Green
Specifications
- AFUE:
- 95
- AMP:
- 10
- ANSI:
- ANSI Z21.13
- ASME:
- ASME H
- Application:
- Commercial, Residential
- BTU:
- 80000
- BTU Heat Rating:
- 74000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA 4.9
- Collection:
- NHB-H Series
- Condensing:
- Yes
- Depth:
- 12
- Emission:
- Low NOx
- Energy Star Compliant:
- Yes
- Fuel Type:
- Natural Gas, Propane
- Heat Exchanger Type:
- Stainless Steel
- Height:
- 24
- Ignition System:
- Electronic Ignition
- Input (MBH):
- 80 MBH
- Installation Type:
- Wall Mount
- Length:
- 12
- MBH:
- 80
- Material:
- Carbon Steel, Stainless Steel
- Media:
- Hot Water
- NSF Certified:
- No
- Power Source:
- Electric
- Return Pipe Connection:
- 1
- Supply Pipe Connection Size:
- 1
- UPC:
- 884954939759
- Vent Type:
- Direct Vent
- Volts:
- 120V
- Width:
- 17