High Efficiency - Condensing - Heating Boiler - 55 MBH - Dual Stainless Steel Heat Exchangers
This product has been replaced by
Manufacturer Part #NHB055H
NHB Series High Efficiency - Condensing - Heating Boiler - 55 MBH - Dual Stainless Steel Heat Exchangers
-
Pick Up: Not available
-
Shipping: Available for immediate shipment
Product Details
- Half-inch gas pipe capable up to 24'
- Built-in temperature control and display
- Easy installation and 2" PVC venting capable
- Ready Link® cascade system
- BTU heat rating for space heating: 55,000 btu/h
- Field gas convertible
Specifications
- AFUE:
- 95.00 %
- AMP:
- 10
- ANSI:
- ANSI Z223.1
- ASME:
- ASME H
- Adjustable:
- Yes
- Application:
- Residential
- Automatic Shut-Off:
- Yes
- BTU:
- 55000
- BTU Heat Rating:
- 44000 Btu/h
- Boiler Type:
- High Efficiency Boiler
- Brand Model Compatibility:
- NHB
- CEC Compliant:
- For Sale in CA
- CSA Certified:
- CSA B149.1
- Capacity:
- 51000 gal
- Case Material:
- Steel
- Collection:
- NHB Series
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Condensing:
- Yes
- Depth:
- 12 in
- Display Type:
- LCD
- ETL Listed:
- No
- Energy Star Compliant:
- Yes
- FM Approved:
- No
- Flue Size:
- 3
- Flue Type:
- PVC
- Fuel Type:
- Natural Gas, Propane
- GSA Approved:
- No
- Green Product:
- Yes, Energy Star
- Hardware Included:
- Yes
- Height:
- 24 in
- IAPMO Listed -:
- No
- ISO:
- No
- Ignition System:
- Electronic Ignition
- Indoor Outdoor:
- Indoor
- Inlet Outlet:
- 1 in inlet/ 1 in outlet
- Input (MBH):
- 55 MBH
- Installation Type:
- Wall Mount
- Length:
- 12 in
- MBH:
- 55
- Material:
- Carbon Steel, Stainless Steel
- NSF:
- No
- NSF Certified:
- No
- Origin:
- Global
- Plug Included:
- Yes
- Pressure - High:
- 30
- Pressure - Low:
- 6
- Product Type:
- Boiler
- Programmability:
- Programmable
- Return Pipe Connection:
- 1 in
- SCAQMD Compliant:
- Yes
- Smart Home Compatibility:
- NaviLink
- Smart Home Enabled:
- Yes
- Supply Pipe Connection Size:
- 1 in
- Temperature Range:
- 77 to 194 Deg F (25 to 90 Deg C)
- Touch Screen -:
- No
- UL Listed:
- No
- Vent Type:
- Direct Vent
- Volts:
- 120V
- WIFI Enabled:
- Yes
- Weight:
- 73 lb
- Width:
- 17 in