This product requires certification to purchase.

160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

Navien

NHW700 Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNHW700160SELP
  • Item #11458686
  • Manufacturer Part #NHW700-160SE, LP
3.4 out of 5 Customer Rating
Brand image
Navien

NHW700 Series 160 MBH Outdoor Non-Condensing Natural Gas Tankless Water Heater

  • Fast #
  • Part #NNHW700160SELP
  • Item #11458686
  • Manufacturer Part #NHW700-160SE, LP
3.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 12
Log in or Create an Account to see product availability.

Product Details

Product Details

  • Stainless Steel HEX
  • Outdoor Only
  • Residential & Commercial Applications
  • Integrated Control Panel
  • Requires Certification

Documents


Specifications

Application:
Residential, Commercial
BTU:
160000
CEC Compliant:
For Sale in CA
CSA Certified:
Yes
Collection:
NHW700 Series
Condensing:
No
Depth:
9-3/10 in
Duct Size:
3 in x 5 in
Emission:
Low NOx
Energy Star Compliant:
No
Flow Rate:
5.8 gpm
Fuel Type:
Propane
Height:
23 in
Indoor Outdoor:
Outdoor
MBH:
160
Maximum Temperature:
140
Minimum Temperature:
98
NSF:
NSF 5
NSF Certified:
Yes
Power Source:
Gas
Pressure - Low:
15
Pressure - Maximum:
150 psi
Temperature Range:
98 to 140 Deg F
UPC:
884954937465
Uniform Energy Factor (UEF):
0.81
Volts:
120V
Water Connection Size:
3/4 in
Water Heater Type:
Tankless
Watts:
95 W
Weight:
55 lb
Width:
14 in